Shop All Limit Switch Accessories
Telemecanique Sensors
2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66
Mfr # ZCKJ4104H7
Zoro # G6978404
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKJ Series Limit Switches
- Contact Form DPDT
- Depth 44 mm
- Height 77-77 mm
- AC Contact Rating 3 A @ 240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ4104H7
- Zoro # G6978404
- UPC # 785901604563
- Country of Origin France
- Category Limit Switch Accessories
Dimensions
Depth | 44 mm |
Height | 77-77 mm |
Width | 40 mm |
Overall Height | 3.03 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.57 in |
Overall Depth | 1.73 in |
Description
Limit Switch Body, NEMA Rating 1, 12, 2, 3, 4, Electrical Connection Screw Clamp Terminals, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6.30A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6.3-R)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 40A, 250V AC (OT40)
- DAYTON Raised Indicator Light, Red, 120V (22NY47)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ81)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- TELEMECANIQUE SENSORS Sliding Bolt Actuating Key (ZCKY101)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- Telemecanique Sensors Limit Switches & Accessories