Shop All Safety Interlock Switches
Telemecanique Sensors
2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67
Mfr # XCSC703
Zoro # G3718136
product price: $218.81
/ea
Free Shipping & Returns
$218.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 10A @ 300V
- DC Contact Rating 6A @ 300V
- Contact Form 2NC/1NO
- IP Rating 67
- Style Actuating Key, Tubular Key Unlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSC703
- Zoro # G3718136
- UPC # 785901719090
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Width | 2.05 in |
Actuator Length | Key Dependent |
Depth | 4.47 in |
Height | 1.73 in |
Conduit Size | 1/2 in NPT |
Overall Width | 2.05 in |
Overall Height | 4.49 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.73 in |
Description
Safety Interlock Switch, Actuating Key, Tubular Key Unlock, Contact Form 1NO/2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A @ 300 V, Series XCSC, DC Contact Rating 6 A @ 300 V, Height 1.73 in, Width 2.05 in, Depth 4.47 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Corner Cube Reflector, 3-1/4 Inx1-1/2 In (RF13)
- POWER FIRST 45 ft. 14/3 Lighted Locking Extension Cord SJTOW (4FZY6)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVG1)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB1A)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- Telemecanique Sensors Switches