Shop All Safety Interlock Switches
Telemecanique Sensors
2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67
Mfr # XCSB703
Zoro # G3730632
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Actuating Key, Push Button Release
- Series XCSB
- Actuator Length Key Dependent
- AC Contact Rating 10 A @ 300 V
- DC Contact Rating 6 A @ 300 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSB703
- Zoro # G3730632
- UPC # 785901377337
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Actuator Length | Key Dependent |
Height | 1.73 in |
Width | 2.05 in |
Depth | 4.47 in |
Conduit Size | 1/2 in NPT |
Overall Height | 4.49 in |
Overall Depth | 1.73 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 2.05 in |
Description
Safety Interlock Switch, Actuating Key, Push Button Release, Contact Form 1NO/2NC, Actuator Length Key Dependent, Connection Type 1/2 in NPT Conduit, AC Contact Rating 10 A @ 300 V, Series XCSB, DC Contact Rating 6 A @ 300 V, Height 1.73 in, Width 2.05 in, Depth 4.47 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Ring Terminal 1/4" Stud PK100 (RA18-14)
- S.U.R. & R. AUTO PARTS 9/16"5/16" Fem Spring Lock To Nylon (1) (SRRK310)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 75A, 600V AC, Non-Indicating (FRS-R-75)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSPA791)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 66, 67 (XCSD3718N12)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- Telemecanique Sensors Switches