Shop All Safety Interlock Switches
Telemecanique Sensors
2NC/1NO Safety Interlock Switch IP 67
Mfr # XCSLF3737513
Zoro # G4403996
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 0.75A @ 240V
- DC Contact Rating 0.55A @ 24V
- Solenoid Voltage 24V AC/DC
- Contact Form 2NC/1NO
- IP Rating 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSLF3737513
- Zoro # G4403996
- UPC # 785901981459
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Conduit Size | 1/2 in NPT |
Depth | 2.01 in |
Width | 1.71 in |
Height | 8.07 in |
Overall Width | 1.73 in |
Overall Depth | 2.01 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 8.07 in |
Description
Safety Interlock Switch, Metal Locking with Power, Contact Form 1NO/2NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLF, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 24 V AC/DC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features 300 Solenoid Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Voltage Monitor Relay, 12VDC, Plug-In (VAKP012D)
- FLEX-STRUT Wing Connection, 6-Hole, 3-Way (FS-5514 E/G)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 125VAC L5-30R (HBL2613SW)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMC-1 NC 1 (XCSDMC590L01M8)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- Telemecanique Sensors Switches