Shop All Safety Interlock Switches
Telemecanique Sensors
2NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # XCSDMP7002
Zoro # G3661332
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating 0.1A @ 24V
- Contact Form 2NC/1NO
- Height 88 mm
- Width 25 mm
- Depth 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMP7002
- Zoro # G3661332
- UPC # 785901515951
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 88 mm |
Width | 25 mm |
Depth | 13 mm |
Cable Length | 6.56 ft |
Actuator Height | 3.46 in |
Actuator Depth | 0.52 in |
Switch Width | 0.98 in |
Switch Depth | 0.52 in |
Actuator Width | 0.98 in |
Switch Height | 3.46 in |
Magnet Actuator Height | 3.46 in |
Overall Width | 0.98 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.46 in |
Magnet Actuator Depth | 0.52 in |
Overall Depth | 0.51 in |
Magnet Actuator Width | 0.98 in |
Size | 88 x 25 x 13 mm |
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 0.98 in, Switch Height 3.46 in, Switch Depth 0.52 in, Contact Form 1NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Width 0.98 in, Actuator Height 3.46 in, Actuator Depth 0.52 in, On Sensing Distance 0.31 in, Off Sensing Distance 0.79 in, Body Material Plastic, Standards CSA, RoHS, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor Auxiliary Contact Block Iec (LADN403)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- IDEAL Shrink Tubing, 0.75in ID, Black, 6in, PK5 (46-347)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-U-9-12)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-2 NC-st (XCSDMP791L01M12)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5902)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- Telemecanique Sensors Safety Interlock Switches