Shop All Safety Interlock Switches
Telemecanique Sensors
2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67
Mfr # XCSMP79L2
Zoro # G3682402
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 0.75A @ 240V, 1.5A @ 120V
- DC Contact Rating 0.27A @ 250V, 0.55A at 125V
- IP Rating 67
- Head Material Polyamide
- Style Actuating Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSMP79L2
- Zoro # G3682402
- UPC # 785901632214
- Country of Origin Japan
- Category Safety Interlock Switches
Dimensions
Cable Length | 6.6 ft |
Depth | 3.42 in |
Height | 0.59 in |
Actuator Length | Key Dependent |
Width | 1.18 in |
Overall Width | 0.59 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.43 in |
Overall Depth | 1.18 in |
Description
Safety Interlock Switch, Actuating Key, Contact Form 2NC, Actuator Length Key Dependent, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, Series XCSMP, DC Contact Rating 0.27 A @ 250 V, 0.55 A @ 125 V, Height 0.59 in, Width 1.18 in, Depth 3.42 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Cable Length 6.6 ft, Body Material Polyamide, Head Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 21/64 in H, Continuous (BM7C-187-342)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12PP)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS530B1DAL2)
- PANDUIT Heat Shrink Thick Adhesive, 3"(76.2mm) D (HST3.0-48-2)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (XCSM3702L2)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7313)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-2 NC-st (XCSDMP791L01M12)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1020)
- Telemecanique Sensors Safety Interlock Switches