Shop All Safety Interlock Switches
Telemecanique Sensors
2NC Safety Interlock Switch IP 67
Mfr # XCSLF2727333
Zoro # G4403953
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 0.75 A @ 240 V
- DC Contact Rating 0.55 A @ 24 V
- Solenoid Voltage 120 V AC
- IP Rating IP66, IP67
- Depth 2.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSLF2727333
- Zoro # G4403953
- UPC # 785901976813
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Depth | 2.01 in |
Conduit Size | 1/2 in NPT |
Width | 1.71 in |
Height | 8.07 in |
Overall Width | 1.73 in |
Overall Height | 8.07 in |
Overall Depth | 2.01 in |
Manufacturer Warranty Length | 18 mo |
Description
Safety Interlock Switch, Metal Locking, Contact Form 2NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLF, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 120 V AC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features 300 Solenoid Contacts, Operating Force 4.5 lb Unlocked, 517 lb Locked
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, White, PVC, 3 ft L, 2 13/16" W (SR-WG-300-3-WT)
- TELEMECANIQUE SENSORS Proximity Sensor 18Mm Ac/Dc Xs6 (XS618B1MAL10)
- SQUARE D Panelboard Main Breaker Kit, Amps: 225 (NQMB2HJ)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5012)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7533)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5902)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- Telemecanique Sensors Safety Interlock Switches