Shop All Safety Interlock Switches
Telemecanique Sensors
2NC Safety Interlock Switch IP 67
Mfr # XCSLE2727333
Zoro # G4404477
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 0.75 A @ 240 V
- DC Contact Rating 0.55 A @ 24 V
- Solenoid Voltage 120 V AC
- IP Rating IP66, IP67
- Width 1.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSLE2727333
- Zoro # G4404477
- UPC # 785901908395
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Width | 1.71 in |
Depth | 2.01 in |
Height | 8.07 in |
Conduit Size | 1/2 in NPT |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.73 in |
Overall Depth | 2.01 in |
Overall Height | 8.07 in |
Description
Safety Interlock Switch, Plastic Locking, Contact Form 2NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 0.75 A @ 240 V, Series XCSLE, DC Contact Rating 0.55 A @ 24 V, Solenoid Voltage 120 V AC, Height 8.07 in, Width 1.71 in, Depth 2.01 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 140 Degrees F, Conduit Size 1/2 in NPT, Body Material Plastic, Head Material Polyamide, Description/Special Features Double Insulated, locking by Solenoid, With Interlocking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W120)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3T-FD11)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-2 NC-st (XCSDMP791L01M12)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7311)
- OMRON 1NC/1NO Safety Interlock Switch Nema 6 IP 67 (44521-1040)
- Telemecanique Sensors Safety Interlock Switches