Shop All Safety Interlock Switches
Telemecanique Sensors
2NC Magnetically Actuated Safety Interlock Switch
Mfr # XCSDMR7902
Zoro # G3634827
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Contact Rating 0.1A @ 24V
- IP Rating 66, 67
- Switch Dia. 1.18 in
- Actuator Dia. 1.16 in
- Series XCSDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMR7902
- Zoro # G3634827
- UPC # 785901697640
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Switch Dia. | 1.18 in |
Actuator Dia. | 1.16 in |
Cable Length | 6.56 ft |
Switch Height | 1.52 in |
Actuator Height | 0.51 in |
Magnet Actuator Diameter | 1.16 in |
Magnet Actuator Height | 0.51 in |
Manufacturer Warranty Length | 18 mo |
Switch Diameter | 1.18 in |
Length | 39 mm |
Size | Ø 30 x 38.5 mm |
Diameter | 30 mm |
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Height 1.52 in, Switch Dia. 1.18 in, Contact Form 2NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Height 0.51 in, Actuator Dia. 1.16 in, On Sensing Distance 0.31 in, Off Sensing Distance 0.79 in, Body Material Plastic, Standards CSA, RoHS, UL Listed, Includes Actuator
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, E (5133153)
- EATON Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 5A, 600V AC, Non-Indicating (CCMR005)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (XCSM3702L2)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- HONEYWELL 4NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKBA10L7)
- Telemecanique Sensors Safety Interlock Switches