Shop All Safety Interlock Switches
Telemecanique Sensors
2NC Magnetically Actuated Safety Interlock Switch
Mfr # XCSDMC7912
Zoro # G3715293
product price: $118.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSDM
- DC Contact Rating 0.1 A @ 24 V
- Contact Form 2NC
- Height 51 mm
- Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMC7912
- Zoro # G3715293
- UPC # 785901971719
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 51 mm |
Width | 16 mm |
Depth | 7 mm |
Actuator Depth | 0.28 in |
Switch Height | 2.01 in |
Actuator Width | 0.63 in |
Cable Length | 6.56 ft |
Actuator Height | 2.01 in |
Switch Depth | 0.28 in |
Switch Width | 0.63 in |
Size | 51 x 16 x 7 mm |
Magnet Actuator Depth | 0.28 in |
Magnet Actuator Width | 0.63 in |
Magnet Actuator Height | 2.01 in |
Overall Depth | 0.28 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 0.63 in |
Overall Height | 2.01 in |
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 0.63 in, Switch Height 2.01 in, Switch Depth 0.28 in, Contact Form 2NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Width 0.63 in, Actuator Height 2.01 in, Actuator Depth 0.28 in, On Sensing Distance 0.2 in, Off Sensing Distance 0.59 in, Body Material Plastic, Description/Special Features With LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11596408)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC (QO140CP)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 36.00x30.00x16.00, Gray, Steel (A36H30FLP)
- TATCO 8" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 1000 (22600)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- TELEMECANIQUE SENSORS Safety Inter Mag Rect With M12 Conn (XCSDMP700L01M12)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSPA791)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- Telemecanique Sensors Safety Interlock Switches