Shop All Wire Connectors
Telemecanique Sensors
2-pin spring terminal connector for electrical block with plug-in connection
Mfr # APE1PRE21
Zoro # G200899302
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Single Wire Size 2.5 mm2
- Max. Single Wire Size 0.2 mm2
- Hole Center to Center 5.08 mm
- Terminal Type Spring Clamp
- Sub-Category Connection Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # APE1PRE21
- Zoro # G200899302
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 2.5 mm2 |
Max. Single Wire Size | 0.2 mm2 |
Details
Hole Center to Center | 5.08 mm |
Item | Terminal Spring For Elec Connector 2-pin |
Terminal Type | Spring Clamp |
Sub-Category | Connection Accessories |
Cable Cross Section | 0.00 to 0.00 in² (0.2 to 2.5 mm²) |
Connections - Terminals | Spring clamp terminal |
Accessory / Separate Part Type | Connector |
Pin Number | 2 pins |
Accessory / Separate Part Destination | 22 mm control and signalling units |
Connection Pitch | 0.20 in (5.08 mm) |
Description
Terminal Spring For Elec Connector 2-pin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (9650FR)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSN1A)
- RACO Service Entrance Head, 1 In., Aluminum (2404)
- EAST PENN East Penn E6B-4293 49 in. 2 Gauge Switch-to-Starter Battery Cable; Red (E6B-4293)
- CYBERPOWER 20 AWG 9 V 5 ft. L Power Adapter (CPUAC1U1300)
- DAVENPORT Rapid Design Circle Template (DA970979)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- MIDWEST FASTENER 16 WG to 14 WG Flag Terminals 20PK (70135)
- BUCHANAN Twist On Wire Connector, 22-10 AWG, PK500 (WT41-B)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- Telemecanique Sensors Wire Connectors