Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/2NO Safety Interlock Switch
Mfr # XCSB503
Zoro # G2799754
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Actuating Key, Field Selectable
- Series XCSB
- AC Contact Rating 3 A @ 240 V
- Contact Form 2NO/1NC
- Connection Type 1/2 in NPT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSB503
- Zoro # G2799754
- UPC # 785901277972
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 114-114 mm |
Width | 52 mm |
Depth | 44 mm |
Overall Width | 2.05 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.73 in |
Overall Height | 4.49 in |
Description
Safety Interlock Switch, Actuating Key, Field Selectable, Contact Form 2NO/1NC, Connection Type 1/2 in NPT Conduit, AC Contact Rating 3 A @ 240 V, Series XCSB, IP Rating IP67, Body Material Zamak, Description/Special Features Push Button Unlocking, With Locking, Standards CSA C22.2 No 14, EN 1088/ISO 14119, EN/IEC 60204-1, EN/IEC 60947-5-1, EN/ISO 12100, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mechanical Interlock, IEC (LA9G970)
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- IDEAL Pigtail Connector, Pigtail, Green, Pk25 (30-3480)
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67 (XCSD3710N12)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7002)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- Telemecanique Sensors Switches