Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/2NO Magnetically Actuated Safety Interlock Switch
Mfr # XCSDMP5012
Zoro # G3610065
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- DC Contact Rating 0.1A @ 24V
- Contact Form 1NC/2NO
- Height 88 mm
- Width 25 mm
- Depth 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMP5012
- Zoro # G3610065
- UPC # 785901971931
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 88 mm |
Width | 25 mm |
Depth | 13 mm |
Switch Width | 0.98 in |
Switch Height | 3.46 in |
Cable Length | 6.56 ft |
Actuator Depth | 0.52 in |
Switch Depth | 0.52 in |
Actuator Height | 3.46 in |
Actuator Width | 0.98 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.46 in |
Magnet Actuator Width | 0.98 in |
Magnet Actuator Height | 3.46 in |
Overall Width | 0.98 in |
Magnet Actuator Depth | 0.52 in |
Overall Depth | 0.51 in |
Size | 88 x 25 x 13 mm |
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 0.98 in, Switch Height 3.46 in, Switch Depth 0.52 in, Contact Form 1NO, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Width 0.98 in, Actuator Height 3.46 in, Actuator Depth 0.52 in, On Sensing Distance 0.31 in, Off Sensing Distance 0.79 in, Body Material Plastic, Description/Special Features With LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (GDB-8A)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 400A, 600V AC, Non-Indicating (KLPC400.X)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-100)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA702)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737513)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- Telemecanique Sensors Safety Interlock Switches