Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch Plunger IP 66, 67
Mfr # XCSD3710N12
Zoro # G3657604
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 1.5 A @ 300 V
- DC Contact Rating 0.1 A @ 300 V
- Contact Form 1NC/1NC/1NO
- IP Rating IP66, IP67
- Conduit Size 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSD3710N12
- Zoro # G3657604
- UPC # 00338911024113
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Conduit Size | 1/2 in NPT |
Width | 1.18 in |
Actuator Length | 0.39 in |
Height | 3.51 in |
Depth | 1.36 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.34 in |
Overall Height | 3.5 in |
Overall Depth | 1.38 in |
Description
Safety Interlock Switch, Metal Plunger, Contact Form 1NC/1NC/1NO, Actuator Length 0.39 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 1.5 A @ 300 V, Series XCSD, DC Contact Rating 0.1 A @ 300 V, Height 3.51 in, Width 1.18 in, Depth 1.36 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features 15 N Minimum Force for Tripping, Plastic Enclosure, Poditive Opening Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- WHITE-RODGERS 24A01G-3 240V Electric Heat (24A01G-3)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SQUARE D Thermal Unit, 14.00 to 15.00A (A21.3)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA701)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- TELEMECANIQUE SENSORS 1NC/2NO Safety Interlock Switch (XCSB503)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- Telemecanique Sensors Safety Interlock Switches