Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch Plunger IP 66, 67
Mfr # XCSD3702N12
Zoro # G3669486
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 1.5A @ 300V
- DC Contact Rating 1.5A @ 300V
- Contact Form 1NC/1NO
- IP Rating 66, 67
- Actuator Length 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSD3702N12
- Zoro # G3669486
- UPC # 785901671701
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Actuator Length | 0.39 in |
Height | 3.92 in |
Width | 1.18 in |
Conduit Size | 1/2 in NPT |
Depth | 1.36 in |
Overall Height | 3.94 in |
Overall Depth | 1.38 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.34 in |
Description
Safety Interlock Switch, Steel Roller Plunger, Contact Form 1NC/1NC/1NO, Actuator Length 0.39 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 1.5 A @ 300 V, Series XCSD, DC Contact Rating 0.1 A @ 300 V, Height 3.92 in, Width 1.18 in, Depth 1.36 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak, Description/Special Features Plastic Enclosure, Poditive Opening Contacts, Movement Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- HUBBELL WIRING DEVICE-KELLEMS Alum Srvice Pole, Ivory, 10 ft. 2"L, 2.13"W (HBLPPOAI)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- GROTE ABS Power Cord, 15 ft., Green (87101)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSTE7333)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch IP 67 (XCSLE2525513)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMR7902)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1650)
- Telemecanique Sensors Switches