Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67
Mfr # XCSPR553
Zoro # G3669802
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 6 A @ 300 V
- DC Contact Rating 0.55 A @ 300 V
- Contact Form 1NO/1NC
- IP Rating IP67
- Connection Type 1/2 in NPT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # XCSPR553
- Zoro # G3669802
- UPC # 785901177142
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Depth | 4.61 in |
Actuator Length | 1.18 in |
Width | 1.18 in |
Conduit Size | 1/2 in NPT |
Height | 2.36 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Overall Depth | 2.36 in |
Overall Height | 3.78 in |
Cable Outer Diameter | 7-10 mm |
Description
Safety Interlock Switch, Rotary Shaft, Contact Form 1NO/1NC, Actuator Length 1.18 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 6 A @ 300 V, Series XCSPR, DC Contact Rating 0.55 A @ 300 V, Height 2.36 in, Width 1.18 in, Depth 4.61 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Plastic, Description/Special Features Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure, Water Tight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 3 Outlet, Black (TRAVELER3USB)
- PACKARD 2 Pole 40 Amp 24 VAC Contactor (C240A)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 125mA, 250V AC, 35A at 250V AC, 5 PK (S506-125-R)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPL553)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- Telemecanique Sensors Safety Interlock Switches