Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67
Mfr # XCSMP59L2
Zoro # G3597395
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 0.75A @ 240V, 1.5A @ 120V
- DC Contact Rating 0.27A @ 250V, 0.55A at 125V
- Contact Form 1NC/1NO
- IP Rating 67
- Series XCSMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSMP59L2
- Zoro # G3597395
- UPC # 785901345459
- Country of Origin Japan
- Category Safety Interlock Switches
Dimensions
Depth | 3.42 in |
Cable Length | 6.6 ft |
Actuator Length | Key Dependent |
Height | 0.59 in |
Width | 1.18 in |
Overall Depth | 1.18 in |
Overall Width | 0.59 in |
Overall Height | 3.43 in |
Manufacturer Warranty Length | 18 mo |
Description
Safety Interlock Switch, Actuating Key, Contact Form 1NO/1NC, Actuator Length Key Dependent, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 0.75 A @ 240 V, 1.5 A @ 120 V, Series XCSMP, DC Contact Rating 0.27 A @ 250 V, 0.55 A @ 125 V, Height 0.59 in, Width 1.18 in, Depth 3.42 in, NEMA Rating 12, 4, 4X, IP Rating IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Cable Length 6.6 ft, Body Material Polyamide, Head Material Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 500 pk (AL-11-50 0-D)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UZ1)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 500A, 600V AC, Indicating (TRS500RID)
- SOUTHWIRE Cable Armored Steel 14/2 25Ft (55278321)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- TELEMECANIQUE SENSORS Safety Interlock Key Other Locking Device (XCS-Z05)
- TELEMECANIQUE SENSORS Safety Interlock Switch 300Vac 10A Xcsta (XCSTA793)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- Telemecanique Sensors Safety Interlock Switches