Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch IP 66, 67
Mfr # XCSD3719N12
Zoro # G3634084
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating 1.5 A @ 300 V
- DC Contact Rating 0.1 A @ 300 V
- Contact Form 1NC/1NC/1NO
- IP Rating IP66, IP67
- Operating Force 2.21 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSD3719N12
- Zoro # G3634084
- UPC # 785901654902
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Conduit Size | 1/2 in NPT |
Width | 1.18 in |
Depth | 1.36 in |
Actuator Length | 0.39 in |
Height | 4.79 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.38 in |
Overall Width | 1.34 in |
Overall Height | 4.8 in |
Description
Safety Interlock Switch, Metal Roller Lever, Contact Form 1NC/1NC/1NO, Actuator Length 0.39 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 1.5 A @ 300 V, Series XCSD, DC Contact Rating 0.1 A @ 300 V, Height 4.79 in, Width 1.18 in, Depth 1.36 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP Faceplate - 2 x Socket(s) - 1-gang - Office White (IFP12OW)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7311)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- TELEMECANIQUE SENSORS 2NC Magnetically Actuated Safety Interlock Switch (XCSDMC7902)
- Telemecanique Sensors Safety Interlock Switches