Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch IP 66, 67
Mfr # XCSD3718N12
Zoro # G3605655
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Plastic Roller Lever
- Series XCSD
- Actuator Length 0.39 in
- AC Contact Rating 1.5 A @ 300 V
- DC Contact Rating 0.1 A @ 300 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSD3718N12
- Zoro # G3605655
- UPC # 785901578840
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Actuator Length | 0.39 in |
Height | 4.79 in |
Width | 1.18 in |
Depth | 1.36 in |
Conduit Size | 1/2 in NPT |
Overall Depth | 1.38 in |
Overall Width | 1.34 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 4.8 in |
Description
Safety Interlock Switch, Plastic Roller Lever, Contact Form 1NC/1NC/1NO, Actuator Length 0.39 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 1.5 A @ 300 V, Series XCSD, DC Contact Rating 0.1 A @ 300 V, Height 4.79 in, Width 1.18 in, Depth 1.36 in, IP Rating IP66, IP67, Operating Temp. Range -13 Degrees to 158 Degrees F, Conduit Size 1/2 in NPT, Body Material Zamak, Head Material Zamak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 12A, 600V AC, Non-Indicating (ATDR12)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- KABLE KONTROL Steel Cable Clamps - 3/4" Dia - Rubber Insulated - Zinc Plated - 100 pcs (CC-5010-C)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737513)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5902)
- SCHMERSAL Safety Interlock 230V-Ac Other Switch (AZ 16-02 ZI)
- Telemecanique Sensors Safety Interlock Switches