Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch IP 66, 67, 68
Mfr # XCSM3716L2
Zoro # G3624241
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Metal Roller Lever
- Series XCSM
- Actuator Length 1.35 in
- AC Contact Rating 1.5 A @ 300 V
- DC Contact Rating 0.1 A @ 300 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSM3716L2
- Zoro # G3624241
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.35 in |
Height | 3.7 in |
Width | 1.18 in |
Depth | 0.63 in |
Cable Length | 6.6 ft |
Overall Depth | 1.34 in |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.7 in |
Description
Safety Interlock Switch, Metal Roller Lever, Contact Form 1NC/1NC/1NO, Actuator Length 1.35 in, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 1.5 A @ 300 V, Series XCSM, DC Contact Rating 0.1 A @ 300 V, Height 3.7 in, Width 1.18 in, Depth 0.63 in, IP Rating IP66, IP67, IP68, Operating Temp. Range -13 Degrees to 158 Degrees F, Cable Length 6.6 ft, Body Material Zamak, Head Material Zamak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- SCHNEIDER ELECTRIC Relay Socket, 250VAC, 10A, Rsb+Options, PK10 (RSZE1S48M)
- TELEMECANIQUE SENSORS 1NC/2NO Magnetically Actuated Safety Interlock Switch (XCSDMP5002)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSPA791)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMR5912)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7313)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (XCSM3702L2)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- Telemecanique Sensors Switches