Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Safety Interlock Switch IP 66, 67, 68
Mfr # XCSM3715L2
Zoro # G3612262
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Plastic Roller Lever
- Series XCSM
- Actuator Length 1.35 in
- AC Contact Rating 1.5 A @ 300 V
- DC Contact Rating 0.1 A @ 300 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSM3715L2
- Zoro # G3612262
- UPC # 785901591856
- Country of Origin Indonesia
- Category Safety Interlock Switches
Dimensions
Actuator Length | 1.35 in |
Height | 3.7 in |
Width | 1.18 in |
Depth | 0.63 in |
Cable Length | 6.6 ft |
Overall Depth | 1.34 in |
Manufacturer Warranty Length | 18 mo |
Overall Height | 3.7 in |
Overall Width | 1.18 in |
Description
Safety Interlock Switch, Plastic Roller Lever, Contact Form 1NC/1NC/1NO, Actuator Length 1.35 in, Connection Type 6.6 ft Dead End Cable, AC Contact Rating 1.5 A @ 300 V, Series XCSM, DC Contact Rating 0.1 A @ 300 V, Height 3.7 in, Width 1.18 in, Depth 0.63 in, IP Rating IP66, IP67, IP68, Operating Temp. Range -13 Degrees to 158 Degrees F, Cable Length 6.6 ft, Body Material Zamak, Head Material Zamak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Cable Ties- 6" x 500pcs- Multi Color (CT-06-40-500-MIX)
- OMRON Light Curtain, 24VDC, Yellow, Aluminum (F3SG4RA016014)
- SQUARE D PushButton 2PositionSwitch (9001KA2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LP4K1201BW3)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA593)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE5311)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 5A Txcs (XCSE7311)
- TELEMECANIQUE SENSORS Safety Interlock Type Xcs + Options (XCSDMC59110)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE7311)
- Telemecanique Sensors Safety Interlock Switches