Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13
Mfr # ZCMD25
Zoro # G6942022
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCMD Series Limit Switches
- Contact Form 1NO/1NC
- Depth 16 mm
- Height 50-50 mm
- AC Contact Rating 1.5 A @ 240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCMD25
- Zoro # G6942022
- UPC # 785901298298
- Country of Origin Indonesia
- Category Limit Switch Accessories
Dimensions
Depth | 16 mm |
Height | 50-50 mm |
Width | 30 mm |
Overall Depth | 0.63 in |
Mounting Hole Diameter | 0.17 in |
Overall Height | 1.97 in |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.18 in |
Description
Miniature Limit Switch Body, Contact Form 1NO/1NC, For Use With XCMD Series Limit Switches, AC Contact Rating 1.5 A @ 240 V, NEMA Rating 12, 13, 4X, 6P, Electrical Connection Requires Pre-Cabled Base, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards CSA C22.2 No 14, EN/IEC 60947-5-1, IEC 60947-5-1, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/4)
- MERSEN Forklift Limiter Fuse, CNL Series, 225A, Time Delay, 80VAC, Bolt-On (CNL225)
- ERICSON OUTLET BX-TRI-TAP 7004 BX w/50FT 12/3 (7004-50-2)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1D)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- Telemecanique Sensors Limit Switch Accessories