Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # XCSDMR5912
Zoro # G3735663
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- DC Contact Rating 0.1A @ 24V
- Contact Form 1NC/1NO
- IP Rating 66, 67
- Body Material Plastic
- Standards CSA, RoHS, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMR5912
- Zoro # G3735663
- UPC # 785901971825
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Cable Length | 6.56 ft |
Actuator Dia. | 1.16 in |
Actuator Height | 0.51 in |
Switch Height | 1.52 in |
Switch Dia. | 1.18 in |
Switch Diameter | 1.18 in |
Magnet Actuator Diameter | 1.16 in |
Magnet Actuator Height | 0.51 in |
Manufacturer Warranty Length | 18 mo |
Diameter | 30 mm |
Length | 39 mm |
Size | Ø 30 x 38.5 mm |
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Height 1.52 in, Switch Dia. 1.18 in, Contact Form 1NO/1NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Height 0.51 in, Actuator Dia. 1.16 in, On Sensing Distance 0.31 in, Off Sensing Distance 0.79 in, Body Material Plastic, Description/Special Features With LED, Standards CSA, RoHS, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE OE Replacement Emergency Fuse Kit For Use With Most Nissan And Infiniti Vehicles (00940566ZPA)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- SIGMA ELECTRIC SPACER ELECT BOX 3/4""MTL (49208)
- TELEMECANIQUE SENSORS Safety Interlock Switch 300Vac 10A Xcsta (XCSTA793)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10Amp Txcs+O (XCSPL751)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA701)
- TELEMECANIQUE SENSORS Coded magnetic switch XCSDMP-1 NC 2 (XCSDMP501L01M12)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPR553)
- TELEMECANIQUE SENSORS Interlock Switch 300Vac 10As Xcsl (XCSL766B3)
- TELEMECANIQUE SENSORS 1NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMC5912)
- Telemecanique Sensors Switches