Shop All Safety Interlock Switches
Telemecanique Sensors
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # XCSDMC5912
Zoro # G3703612
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XCSDM
- DC Contact Rating 0.1 A @ 24 V
- Contact Form 1NO/1NC
- Height 51 mm
- Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XCSDMC5912
- Zoro # G3703612
- UPC # 785901407317
- Country of Origin France
- Category Safety Interlock Switches
Dimensions
Height | 51 mm |
Width | 16 mm |
Depth | 7 mm |
Switch Width | 0.63 in |
Actuator Width | 0.63 in |
Switch Height | 2.01 in |
Cable Length | 6.56 ft |
Actuator Depth | 0.28 in |
Actuator Height | 2.01 in |
Switch Depth | 0.28 in |
Size | 51 x 16 x 7 mm |
Overall Depth | 0.28 in |
Magnet Actuator Width | 0.63 in |
Overall Height | 2.01 in |
Overall Width | 0.63 in |
Magnet Actuator Depth | 0.28 in |
Manufacturer Warranty Length | 18 mo |
Magnet Actuator Height | 2.01 in |
Description
Magnetically Actuated Safety Interlock Switch, Series XCSDM, Switch Width 0.63 in, Switch Height 2.01 in, Switch Depth 0.28 in, Contact Form 1NO/1NC, DC Contact Rating 0.1 A @ 24 V, Operating Temp. Range -13 Degrees to 185 Degrees F, Termination Type Pre-Cabled, Cable Length 6.56 ft, IP Rating IP66, IP67, Actuator Width 0.63 in, Actuator Height 2.01 in, Actuator Depth 0.28 in, On Sensing Distance 0.2 in, Off Sensing Distance 0.59 in, Body Material Plastic, Description/Special Features With LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- SIEMENS Lamp Module w/Bulb, Blue, LED, Plastic (3SU1401-1BB50-1AA0)
- RACO Electrical Box Cover, Square, Flat, Blank (8752)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 1 Pole, 240/415V AC, D Curve (M9F23132)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Plunger IP 66, 67, 68 (XCSM3702L2)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 5A Txcs (XCSTE5513)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA701)
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSA803)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- OMRON 1NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1661)
- Telemecanique Sensors Switches