Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13
Mfr # 9007CO54B2
Zoro # G2664523
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC/1NO
- Switch Function SPDT-DB
- Depth 1.79 in
- Height 3.14-3.14 in
- AC Contact Rating 10A @ 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007CO54B2
- Zoro # G2664523
- UPC # 785901530718
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Depth | 1.79 in |
Height | 3.14-3.14 in |
Width | 1.55 in |
Overall Width | 1.55 in |
Overall Height | 3.14 in |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.79 in |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With Type 9007 C Standard Limit Switches, AC Contact Rating 10 A @ 120 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Plug In, IP Rating IP67, Operating Temp. -20 Degrees to 185 Degrees F, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Red Nyln 22-18 WireTerminal 1/4" Tab Size Female Spade PK25 (3615PK)
- MERSEN Fourth pole, for M40 switches (4P40)
- HUBBELL WIRING DEVICE-KELLEMS Reel with Stripped Leads 15 A Amps 125V AC Voltage (HBLC40123)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- TELEMECANIQUE SENSORS Pivoting Actuating Key, Left Hand Door (XCSZ85)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2021)
- TELEMECANIQUE SENSORS Straight Locking Actuating Key (ZCKY071)
- Telemecanique Sensors Limit Switch Accessories