Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66
Mfr # ZCKJ1D
Zoro # G6596502
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Depth 36 mm
- Height 84-84 mm
- AC Contact Rating 3 A @ 240 V
- Width 43 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # ZCKJ1D
- Zoro # G6596502
- UPC # 785901749363
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 36 mm |
Height | 84-84 mm |
Width | 43 mm |
Overall Depth | 1.42 in |
Overall Height | 3.31 in |
Mounting Hole Diameter | 0.21 in |
Overall Width | 1.69 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKJ Series Limit Switches, AC Contact Rating 3 A @ 240 V, NEMA Rating 1, 12, 2, 3, 4, Electrical Connection 5-Pin M12 Male Connector, IP Rating IP66, Operating Temp. -13 Degrees to 158 Degrees F, Standards EN 50041
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- AC WORKS 1.5FT 30A 4-Prong Dryer Plug to 3 NEMA 6-15/20 Tri-Outlets w/Indicator (S1430W620-018)
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- TELEMECANIQUE SENSORS Wide Mounting Actuating Key (XCSZ02)
- TELEMECANIQUE SENSORS Plastic Cable Entry, Pg 11 Connection (ZCPEG11)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO52)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- TELEMECANIQUE SENSORS Lmt Switch 3 Contact Block 240Vac 3A Xe3 (XE3SP2141)
- Telemecanique Sensors Limit Switch Accessories