Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Limit Switch Base
Mfr # 9007CT52
Zoro # G3140085
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Depth 0.9 in
- Height 2.26-2.26 in
- Width 1.55 in
- Material of Construction Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # 9007CT52
- Zoro # G3140085
- UPC # 785901812265
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Depth | 0.9 in |
Height | 2.26-2.26 in |
Width | 1.55 in |
Conduit Size | 1/2"-14 NPT |
Overall Length | 2.26 in |
Overall Width | 1.55 in |
Conduit Connection Size | 1/2"-14 |
Overall Depth | 0.9 in |
Mounting Hole Diameter | 0.2 in |
Manufacturer Warranty Length | 18 mo |
Description
Limit Switch, Contact Form 1NO/1NC, Material of Construction Zinc Die Cast, Conduit Size 1/2 In.-14 NPT, For Use With Mfr. No. SPDT Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M053)
- MONOPRICE Plug Adapter, Converts From Universal (9876)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 5A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS005)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP25)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 1m Cable (ZCMC21L1)
- Telemecanique Sensors Limit Switch Accessories