Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65
Mfr # ZCT21N12
Zoro # G6727813
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Depth 30 mm
- Height 51-51 mm
- AC Contact Rating 1.5 A @ 240 V
- Width 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCT21N12
- Zoro # G6727813
- UPC # 785901290414
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 51-51 mm |
Width | 58 mm |
Mounting Hole Diameter | 0.17 in |
Overall Height | 2.01 in |
Overall Depth | 1.18 in |
Overall Width | 2.28 in |
Manufacturer Warranty Length | 18 mo |
Description
Compact Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKT Series Limit Switches, AC Contact Rating 1.5 A @ 240 V, NEMA Rating 1, 12, 4, Electrical Connection Screw Clamp Terminals, IP Rating IP65, Operating Temp. -13 Degrees to 158 Degrees F, Standards UL 508, CSA C22.2 No 14, EN 60947-5-1, IEC 60947-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3.15A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3.15-R)
- CAMCO Rv Rplace Recept 50F Amp (55353)
- HUBBELL WIRING DEVICE-KELLEMS GFCI Receptacle, 20 Amp, Black, Heavy Duty, Tamper Resistant, Weather Resistant, Self Test (SNAPGFTW20BLK)
- TELEMECANIQUE SENSORS Limit Sw Body Snap Double Brk 1No/Nc 1P (ZCKL1)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ1H7)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2NP2151)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 2m Cable (ZCMC21L2)
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- Telemecanique Sensors Limit Switch Accessories