Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Compact Limit Switch Body IP 66, 67
Mfr # ZCD25
Zoro # G3475263
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With XCKM Series Limit Switches
- Contact Form 1NO/1NC
- Depth 30 mm
- Height 65-65 mm
- AC Contact Rating 1.5 A @ 240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCD25
- Zoro # G3475263
- UPC # 785901290452
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 65-65 mm |
Width | 31 mm |
Overall Depth | 1.18 in |
Overall Height | 2.56 in |
Overall Width | 1.22 in |
Mounting Hole Diameter | 0.17 in |
Manufacturer Warranty Length | 18 mo |
Description
Compact Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKM Series Limit Switches, AC Contact Rating 1.5 A @ 240 V, NEMA Rating 1, 12, 2, 3, 4, Electrical Connection Screw Clamp Terminals, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 5/6V DC, 100W, 5A, DIN Rail (SDP55100T)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 5" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT05)
- EATON BUSSMANN Automotive Fuse, MAX Series, 80A, 32V DC, Non-Indicating (MAX-80)
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 225 Pcs Sized AWG 22-16 For Use With Crimping Tool (FCK225A)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 1.38 In. Arm L (9007BA1S)
- OMRON 1NC/1NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13 (D4A0100N)
- Telemecanique Sensors Switches