Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Compact Limit Switch Body IP 66, 67
Mfr # ZCD21
Zoro # G3103317
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- For Use With XCKM Series Limit Switches
- Depth 30 mm
- Height 65-65 mm
- AC Contact Rating 1.5 A @ 240 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # ZCD21
- Zoro # G3103317
- UPC # 785901290438
- Country of Origin Multiple
- Category Limit Switch Accessories
Dimensions
Depth | 30 mm |
Height | 65-65 mm |
Width | 31 mm |
Manufacturer Warranty Length | 18 mo |
Overall Depth | 1.18 in |
Overall Width | 1.22 in |
Mounting Hole Diameter | 0.17 in |
Overall Height | 2.56 in |
Description
Compact Limit Switch Body, Contact Form 1NO/1NC, For Use With XCKM Series Limit Switches, AC Contact Rating 1.5 A @ 240 V, NEMA Rating 1, 12, 2, 3, 4, Electrical Connection Screw Clamp Terminals, IP Rating IP66, IP67, Operating Temp. -13 Degrees to 158 Degrees F, Standards EN/IEC 60947-5-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 12 A, Reversing: No (LC1D12KUE)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1BAA-R63/C)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-2010)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115VH)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L1)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13, Electrical Connection: Pre-Wired Cable (ZCMD21L2)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 66, 67 (ZCD21M12)
- TELEMECANIQUE SENSORS 2NC/2NO Heavy Duty Limit Switch Rotary Head IP 66 (ZCKJ404H7)
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- Telemecanique Sensors Limit Switches & Accessories