Shop All Limit Switch Accessories
Telemecanique Sensors
1NC/1NO Compact Limit Switch Body IP 65, 66, 67
Mfr # 9007CO52
Zoro # G2799413
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Switch Function SPDT-DB
- Depth 1.79 in
- Height 2.26-2.26 in
- AC Contact Rating 0.27 A @ 250 V, 1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # 9007CO52
- Zoro # G2799413
- UPC # 785901786498
- Country of Origin Mexico
- Category Limit Switch Accessories
Dimensions
Depth | 1.79 in |
Height | 2.26-2.26 in |
Width | 1.55 in |
Overall Width | 1.55 in |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 1.79 in |
Overall Height | 2.26 in |
Manufacturer Warranty Length | 18 mo |
Description
Compact Limit Switch Body, Contact Form 1NO/1NC, For Use With Type 9007 C Compact Limit Switches, AC Contact Rating 0.27 A @ 250 V, 1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V, NEMA Rating 1, 12, 13, 2, 4, 6, 6P, Electrical Connection Not Applicable, IP Rating IP67, Operating Temp. -20 Degrees to 185 Degrees F, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD07)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- KILLARK Conduit Body, Form 7, 3/4" Hub (X27)
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- TELEMECANIQUE SENSORS Limit Switch (ZCKS1)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCP21M12)
- TELEMECANIQUE SENSORS Limit Switch Lever Zcky15 (ZCKY15)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Base (9007CT54)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body Nema 1, 4, 12 IP 65 (ZCT21N12)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKJ2H7)
- Telemecanique Sensors Limit Switches & Accessories