Shop All Proximity Sensors
Telemecanique Sensors
18Mmdc Recnpnfront 2M Cableplastic No
Mfr # XUB2ANANL2R
Zoro # G1965271
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Photo-Electric Sensor; Cylindrical M18
- Proximity Sensing Method Infrared Thru Beam
- Measurement Range 15 to 20 m
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC Solid State NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB2ANANL2R
- Zoro # G1965271
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 46 mm |
Description
18Mmdc Recnpnfront 2M Cableplastic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- SQUARE D Busway, 30A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3603G)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 1/2In (RB100-50)
- SCHNEIDER ELECTRIC Mushroom Head, 30mm, Snap In, Green (9001K16G)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS1N12NA349)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 200Ma Xs +Options (XS1N30PA349D)
- TELEMECANIQUE SENSORS Ac/Dc Proximity Motion Detector (XSAV11801)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- Telemecanique Sensors Sensors