Shop All Proximity Sensors
Telemecanique Sensors
18Mm Dcpol Retronpn2M Cable Metal No
Mfr # XUB9BNANL2
Zoro # G1965247
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Photo-Electric Sensor; Cylindrical M18
- Measurement Range 2 to 3 m
- Proximity Sensing Method Red Polarised Reflex
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC Solid State NPN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB9BNANL2
- Zoro # G1965247
- Country of Origin Indonesia
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 62 mm |
Description
18Mm Dcpol Retronpn2M Cable Metal No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 0.75A, 250V AC, Non-Indicating (BP/GMA-750MA)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 11Pins (TR-51622-05)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC0808G)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 12mm, PNP (XS512BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 5mm, PNP, NC (XS118BLPBL2)
- TELEMECANIQUE SENSORS Inductive Sensor 58Vdc 200Ma Xs (XS518BLPAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, 3 Wire Analog (XS9C4A2A1G13)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230SAMAL5)
- IFM Inductive Proximity Sensor, 40 mm L (IE5338)
- Telemecanique Sensors Sensors