Shop All Proximity Sensors
Telemecanique Sensors
18Mm Dc Recpnpfront 2M Cable Plastic No
Mfr # XUB2APANL2R
Zoro # G0563739
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Photo-Electric Sensor; Cylindrical M18
- Proximity Sensing Method Infrared Thru Beam
- Measurement Range 15 to 20 m
- Proximity Sensor Power Requirement 12 to 24V DC
- Proximity Sensor Output Circuit Type 3-Wire DC Solida State PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB2APANL2R
- Zoro # G0563739
- UPC # 785901605331
- Country of Origin Multiple
- Category Proximity Sensors
Dimensions
Proximity Sensor Diameter | 18 mm |
Length | 46 mm |
Description
18Mm Dc Recpnpfront 2M Cable Plastic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- W BOX 12VAC 20VA PS, GND, LED, (0E-PPS1220)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1041G)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- TELEMECANIQUE SENSORS Inductive sensor XS6 M12-L53mm-brass (XS612B1MAL10)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 6mm, NPN (XS506B1NBL2)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M18-L72mm-brass (XS1M18KP340D)
- IFM Rectngular Proximity Sensr, Shlded, PNP, NO (IM5115)
- Telemecanique Sensors Sensors