Shop All Photoelectric Sensors
Telemecanique Sensors
18Mm Dc Receiver Pnp2M Cablemetalno
Mfr # XUB2BPANL2R
Zoro # G3124829
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Electrical Connection cable
- Diameter 18 mm
- Cable Length 2 m
- Current Consumption 35 mA no-load
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # XUB2BPANL2R
- Zoro # G3124829
- UPC # 785901915058
- Country of Origin Indonesia
- Category Photoelectric Sensors
Dimensions
Diameter | 18 mm |
Cable Length | 2 m |
Length | 46 mm |
Description
18Mm Dc Receiver Pnp2M Cablemetalno
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE Circuit Breaker, 30A, 250V AC (56315256)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- ZORO SELECT Channel Wing Fitting, Gold (V982Y)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Ac/Dc Xuk (XUK5ARCNL2)
- TELEMECANIQUE SENSORS Photoelectric Sensor 50X50 Dc Emitter (XUK2AKSNM12T)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9APBNM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5ANANM12)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APBWM12R)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- Telemecanique Sensors Photoelectric Sensors