Shop All Proximity Sensors
Telemecanique Sensors
1224VDc Proximity Sensor
Mfr # SM600A44800
Zoro # G107046199
original price:
$850.22
24% off
new price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 64.77 mm
- Width 18 mm
- Depth 18 mm
- Material plastic
- Electrical Connection cable, 3 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telemecanique Sensors
- MFR # SM600A44800
- Zoro # G107046199
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Length | 64.77 mm |
Width | 18 mm |
Depth | 18 mm |
Height | 18 mm |
Minimum Size Of Detected Object | cylinder diameter 1.59 mm - up to 63.5 mm sensing distance |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, 5-15P-2x 5-15R, 13A, 16AWG, 18" (P024-18N-13A-2R)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- LEVITON Decora WiFi Smart Bridge White (MLWSB-1RW)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- TELEMECANIQUE SENSORS Inductive Sensor, NC, NO Output, 37.00mm L (XS112B3PCL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, 2 wire (XS518B1MAL2)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS608B1PBL2)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, Unshld (XS8C4A4MPN12)
- CAMOZZI Prox Sensor (CSM 2432-0)
- Telemecanique Sensors Proximity Sensors