Standards
|
CSA C22.2 No 14 , EN 60947-4-1 , EN 60947-5-1 , IEC 60947-4-1 , IEC 60947-5-1 , UL 508 , IEC 60335-1
|
Mechanical Durability
|
15 Mcycles
|
Operating Time
|
12...22 ms closing , 4...19 ms opening
|
Rated Breaking Capacity
|
450 A 440 V power circuit IEC 60947
|
Control Circuit Voltage Limits
|
0.3...0.6 Uc -40-70 °C drop-out AC 50/60 Hz , 0.8...1.1 Uc -40-60 °C operational AC 50 Hz , 0.85...1.1 Uc -40-60 °C operational AC 60 Hz , 1...1.1 Uc 60-70 °C operational AC 50/60 Hz
|
Signalling Circuit Frequency
|
25...400 Hz
|
Rated Short-Time Withstand Current
|
50 A 40 °C - 10 min power circuit, 120 A 40 °C - 1 min power circuit, 240 A 40 °C - 10 s power circuit, 380 A 40 °C - 1 s power circuit, 100 A - 1 s signalling circuit, 120 A - 500 ms signalling circuit, 140 A - 100 ms signalling circuit
|
Non-Overlap Time
|
1.5 ms on de-energisation between NC and NO contact, 1.5 ms on energisation between NC and NO contact
|
Electrical Durability
|
1.65 Mcycles 25 A AC-3 <= 440 V , 1.4 Mcycles 40 A AC-1 <= 440 V
|
Overvoltage Category
|
III
|
Net Weight
|
0.787 kg
|
Tightening Torque
|
control circuit 1.7 N.m screw clamp terminals flat Ø 6 mm , control circuit 1.7 N.m screw clamp terminals Philips No 2 , power circuit 2.5 N.m screw clamp terminals flat Ø 6 mm , power circuit 2.5 N.m screw clamp terminals Philips No 2 , control circuit 1.7 N.m screw clamp terminals pozidriv No 2 , power circuit 2.5 N.m screw clamp terminals pozidriv No 2
|
Interlocking Type
|
mechanical
|
Product Certifications
|
DNV , CSA , CCC , UL , GL , LROS (Lloyds register of shipping) , BV , RINA , GOST , UKCA
|
Mounting Support
|
rail , plate
|
Fire Resistance
|
850 °C IEC 60695-2-1
|
Minimum Switching Voltage
|
17 V signalling circuit
|
Device Short Name
|
LC2D
|
Range
|
TeSys , TeSys Deca
|
Contactor Application
|
Resistive load, motor control
|
Rated Insulation Voltage
|
Power circuit 690V IEC 60947-4-1, power circuit 600V CSA, power circuit 600V UL, signalling circuit 690V IEC 60947-1, signalling circuit 600V CSA, signalling circuit 600V UL
|
Average Impedance
|
2 mOhm - Ith 40 A 50 Hz power circuit
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1 , B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Product Or Component Type
|
reversing contactor
|
Connections - Terminals
|
Control circuit screw clamp terminals 1 1-4 mm²flexible without cable end , control circuit screw clamp terminals 2 1-4 mm²flexible without cable end , control circuit screw clamp terminals 1 1-4 mm²flexible with cable end , control circuit screw clamp terminals 2 1-2.5 mm²flexible with cable end , control circuit screw clamp terminals 1 1-4 mm²solid , control circuit screw clamp terminals 2 1-4 mm²solid , power circuit screw clamp terminals 1 2.5-10 mm²flexible without cable end , power circuit screw clamp terminals 2 2.5-10 mm²flexible without cable end , power circuit screw clamp terminals 1 1-10 mm²flexible with cable end , power circuit screw clamp terminals 2 1.5-6 mm²flexible with cable end , power circuit screw clamp terminals 1 1.5-10 mm²solid , power circuit screw clamp terminals 2 2.5-10 mm²solid
|
Product Name
|
TeSys Deca
|
Conventional Free Air Thermal Current
|
10 A 60 °C signalling circuit, 40 A 60 °C power circuit
|
Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Hold-In Power Consumption In Va
|
7.5-7.5 VA 60 Hz 0.3 20 °C, 7-7 VA 50 Hz 0.3 20 °C
|
Motor Power Kw
|
5.5 kW 220...230 V AC 50-60 Hz , 11 kW 380...400 V AC 50-60 Hz , 11 kW 415 V AC 50-60 Hz , 11 kW 440 V AC 50-60 Hz , 15 kW 500 V AC 50-60 Hz , 15 kW 660...690 V AC 50-60 Hz
|
Flame Retardance
|
V1 conforming to UL 94
|
Protective Treatment
|
TH IEC 60068-2-30
|
Ip Degree Of Protection
|
IP20 front face IEC 60529
|
Pole Contact Composition
|
3 NO
|
Insulation Resistance
|
> 10 MOhm signalling circuit
|
Irms Rated Making Capacity
|
140 A AC signalling circuit IEC 60947-5-1 , 250 A DC signalling circuit IEC 60947-5-1 , 450 A 440 V power circuit IEC 60947
|
Inrush Power In Va
|
70-70 VA 60 Hz 0.75 20 °C) , 70-70 VA 50 Hz 0.75 20 °C)
|
Rated Operational Voltage
|
Power circuit <= 690 V AC 25...400 Hz, Power circuit <= 300 V DC
|
Mechanical Robustness
|
vibrations contactor open2 Gn, 5...300 Hz , vibrations contactor closed4 Gn, 5...300 Hz , shocks contactor closed15 Gn for 11 ms , shocks contactor open8 Gn for 11 ms
|
Minimum Switching Current
|
5 mA signalling circuit
|
Ambient Air Temperature For Storage
|
-60 to 80°C
|
Control Circuit Type
|
AC 50/60 Hz
|
Ambient Air Temperature For Operation
|
-40 to 60°C, 60 to 70 °C with derating
|
Utilisation Category
|
AC-1, AC-3, AC-3e
|
Control Circuit Voltage
|
110V AC, 50/60 Hz
|
Poles Description
|
3P
|
Auxiliary Contacts Type
|
Mechanically linked 1 NO + 1 NC IEC 60947-5-1, mirror contact 1 NC IEC 60947-4-1
|
Coil Technology
|
Without built-in suppressor module
|
Power Dissipation Per Pole
|
1.25 W AC-3 , 3.2 W AC-1
|
Device Presentation
|
preassembled with reversing power busbar
|
Rated Operational Current
|
25 A 60 °C <= 440 V AC AC-3 power circuit, 40 A 60 °C <= 440 V AC AC-1 power circuit
|
Pollution Degree
|
3
|
Operating Altitude
|
0...9842.52 ft (0...3000 m)
|
Maximum Horse Power Rating
|
3 hp 230/240 V at AC 60 Hz for 1 phase , 5 hp 200/208 V at AC 60 Hz for 3 phase , 2 hp 115 V at AC 60 Hz for 1 phase , 7.5 hp 230/240 V at AC 60 Hz for 3 phase , 15 hp 460/480 V at AC 60 Hz for 3 phase , 20 hp 575/600 V at AC 60 Hz for 3 phase
|
Heat Dissipation
|
2-3 W 50/60 Hz
|
Maximum Operating Rate
|
3600 cyc/h 60 °C
|
Associated Fuse Rating
|
10 A gG signalling circuit IEC 60947-5-1, 63 A gG <= 690 V type 1 power circuit, 40 A gG <= 690 V type 2 power circuit
|
Climatic Withstand
|
IACS E10, IEC 60947-1 Annex Q category D
|
Power
|
11.185515503124 KW
|
Coil Voltage (AC)
|
110 V-AC
|