Shop All IEC Magnetic Contactors
Telemecanique Sensors
100V-AC 125A Amp 37Kw AC Contactor
Mfr # LC1 D806K7
Zoro # G604384251
original price:
$448.64
21% off
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 125 A AMP
- Power 49.61774 HP
- Coil Voltage (AC) 100 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telemecanique Sensors
- MFR # LC1 D806K7
- Zoro # G604384251
- Country of Origin Unknown
- Category IEC Magnetic Contactors
Details
Current | 125 A AMP |
Power | 49.61774 HP |
Coil Voltage (AC) | 100 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Twi, PK50 (97 99 376)
- WIEGMANN Wireway, 6x6 Sq In, Telescope, 9.50-15 In L (AF0606)
- PANDUIT Grid Tile, 1 ft.x1 ft., Bl, 8 Per Pk (QB-TILE)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (6EAX3)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23178XB301AK6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: Yes (LC2D65ABNE)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (XTCE032C01A)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C01TD)
- Telemecanique Sensors IEC Magnetic Contactors