Shop All Hot Water Circulating Pumps
Teledyne Laars
Pump Assembly, 3, 115V/230V
Mfr # A2111200
Zoro # G8914993
product price: $5,196.99
/ea
Free Shipping & Returns
$5,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V/230V
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teledyne Laars
- MFR # A2111200
- Zoro # G8914993
- Country of Origin United States
- Category Hot Water Circulating Pumps
Details
Item | Pump Assembly |
Voltage | 115V/230V |
HP | 3 |
Description
Pump Assembly,3 Hp,115/230V,3450 rpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Paddlewheel Flow Sensor (PFT-IAN-S111-S)
- SPRINGER PARTS Mechanical Seal; Replaces GRISWOLD PUMP CO. 10036903 (10036903SP)
- ARO O-Ring, 93281 (93281)
- PIUSI USA Easyoil NPT, SW NPT, ERM LF, Manual Spout, 0.26 to 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00967120)
- TELEDYNE LAARS Pump, Less Motor Wet End (A2123421)
- GRUNDFOS Up15-29Sf 1/12 Hp 1 Speed (UP15-29SF)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/4 hp, 115, 1 Phase, NPT/Flange Connection (116431MF-132)
- YORK DRIVE, VS OIL PUMP, 2HP (024-36133-002)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106189)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection (174034MF-013)
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF050LF)
- Teledyne Laars Hot Water Circulating Pumps