Shop All Pilot and Ignitor Components
Teledyne Laars
Ignition Module, 7Spp/Ip/Pp, 9 Stfi, 24V
Mfr # 2400-441
Zoro # G9544637
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teledyne Laars
- MFR # 2400-441
- Zoro # G9544637
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Item | Ignition Module,7Spp/Ip/Pp,9 Stfi,24V |
Voltage | 24VAC |
Description
Ignition Module,7Spp/Ip/Pp,9 Stfi,24V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dr65A3000 Eywell 65-Pint (DR65A3000)
- BALDWIN FILTERS Lube Spin-on (B7385)
- TRUE MANUFACTURING Door Gasket, 26-1/4" x 53-5/8" (811125)
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM (5TCK9)
- TELEDYNE LAARS Fen35-6087J1-034 Ignition Contro (35-6087J1-)
- TELEDYNE LAARS R2069300 Ignitor, Spark (R2069300)
- TELEDYNE LAARS R0317200 Hot Surface Ignitor (R0317200)
- TELEDYNE LAARS 2400-286 Hot Surface Ignitor (2400-286)
- HONEYWELL Vr8204M1091 24V Intermittent (VR8204M109)
- REZNOR 110859 Pilot Asy Kit 125-400 (110859)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 2 5/8 in L., Silicon Nitride, Mounting Brackets and Hardware (41-802N)
- Teledyne Laars Pilot and Ignitor Components