Shop All Gas Valves
Teledyne Laars
Gas Valve, 24V, 1", 4 Wc, 3/4"
Mfr # RV0072700
Zoro # G9544171
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Pressure Setting Range 4" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teledyne Laars
- MFR # RV0072700
- Zoro # G9544171
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Gas Valve,24V,1",4 Wc, 3/4" |
Pressure Setting Range | 4" WC |
Description
Gas Valve,24V,1 In.,4 Wc, 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cabinet Exhaust Fan, 30 In, 115/208-230 V (1AHB8)
- REZNOR Fan Coil Motor O.D.P., 1/15 HP (96288)
- DAYTON Wheels, PK2 (VE1YNW3WG)
- KOCH FILTER Wash Filter, Perm, lAluminum, 24"x 24"x 4" (118-701-015)
- TELEDYNE LAARS 2400-548 Gas Valve, (Honeywell) (2400-548)
- TELEDYNE LAARS R0059100 24V 1/2" X 3/4" (R0059100)
- TELEDYNE LAARS Gas Valve, Natural Gas, 24V, 2.5", 1/2" (V2017600)
- BECKETT 2999U Blower Wheel For Afg (2999U)
- B & K VALVE BALL GAS LEVR 1/2"" (110-523)
- GOODMAN Gas Valve (0151F00000PS)
- HONEYWELL Rp470B1001 Pneumatic Lockout (RP470B1001)
- Teledyne Laars Gas Valves