Shop All Gas Valves
Teledyne Laars
Gas Valve, 1Mv, 4" Wc, LP, 3/4"
Mfr # R0027700
Zoro # G9544101
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- Pressure Setting Range 4" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teledyne Laars
- MFR # R0027700
- Zoro # G9544101
- UPC # 00694776946695
- Country of Origin Mexico
- Category Gas Valves
Details
Gas Type | LP |
Item | Gas Valve,1Mv,4" Wc,LP,3/4" |
Pressure Setting Range | 4" WC |
Description
Gas Valve,1Mv,4 In. Wc,LP,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Diaphragm For V30001 (V-3000-600)
- DAYTON 19" Sq Steel Wall Fan Bracket (56JN59)
- ALL-FILTERS 16X25X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (16254.11 3PK)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- TELEDYNE LAARS R0059100 24V 1/2" X 3/4" (R0059100)
- TELEDYNE LAARS Gas Valve, Natural Gas, 24V, 2.5", 1/2" (V2017600)
- TELEDYNE LAARS 2400-548 Gas Valve, (Honeywell) (2400-548)
- ASCO K3A462U 120V 1" 2-Way N.C. (K3A462U)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295200A)
- GOODMAN B1282628S 24V 1/2 X 1/2 Natural (B1282628S)
- DAIKIN Gas Valve, 3/4", 120V, 3.5" WC, 120VAC, 3.5" WC (073336504)
- Teledyne Laars Gas Valves