Shop All Hot Water Controls
Teledyne Laars
Aquastat, 100-240F, SPST, Cap 110"
Mfr # RE0014400
Zoro # G9543453
original price:
$261.29
6% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Aquastat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teledyne Laars
- MFR # RE0014400
- Zoro # G9543453
- Country of Origin United States
- Category Hot Water Controls
Details
Item | Aquastat |
Product Type | Aquastat |
Description
Aquastat, Product Type Aquastat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 (3HGY1)
- DAYTON Motor (22YH20)
- DAYTON Exhaust Vent, 30 In (4YY24)
- SUPCO Copper Drier, SUD109 (SUD109)
- TELEDYNE LAARS High Limit Aquastat, Man Reset, 100-225F (RE0015900)
- AMTROL 2704-392 Z Control Retrofit Kit (2704-392)
- CARLIN 90000B2S Tlmt 100-160(8); (90000B2S)
- WEIL MCLAIN Aquastat, 510-312-021 (510-312-021)
- WHITE-RODGERS Gas Water Heater Control, 120-180F (11E79-901)
- WHITE-RODGERS Water Heater Control, 120-180F (11E79-901)
- Teledyne Laars Hot Water Controls