Shop All Folding & Pocket Knives
Teledynamics
Teledynamics HAV-XTC-HYDBRBS Knives Hydra; Brick Red
Mfr # HAV-XTC-HYDBRBS
Zoro # G103929205
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Teledynamics
- MFR # HAV-XTC-HYDBRBS
- Zoro # G103929205
- UPC # 736370521103
- Country of Origin China
- Category Folding & Pocket Knives
Description
Features
- Hydra Double-Bladed Hunting Knife in Red
- With a total of 17 blades in 7 different styles, the complete Hydra kit has everything you need to take on the great outdoors
- Liner-lock construction
- Piranta safety lock
- Fits all Havalon blades
- 5.875" aluminum alloy handle
- Color: Red
- Caper: Yes
- Combos and Kits: Yes
- Deboning: Yes
- Rubberized Handle: Yes
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Bender Die, Steel, 1-1/4 in. (MP9017)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.00mm (47840)
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54996)
- LENOX Band Saw Blade, 10 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1851979)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- KAI U.S.A. LTD. KERSHAW Barstow (3960)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- SIGMA IMPEX Sigma Impex KN-1115 Vietnam war memorial Dagger (KN-1115)
- PACIFIC HANDY CUTTER Pacific Handy Cutter PHCS8 Safety Cutter; with Tape Splitter;1 Blade;Ambidextrous;5.75 in. L;BE (PHCS8)
- SMITHS Rally Black (50991)
- Teledynamics Folding & Pocket Knives