Shop All Garage Door Opener Accessories
Telectron
Transmitter, Extra, for 225Mhz
Mfr # T80G-TRANS
Zoro # G1954434
original price:
$65.89
10% off
new price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Allows start/stop operation by multiple users
- For Use With 6X892
- Receiver Size (In.) 2 x 3 3/4
- Accessory Type Extra Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telectron
- MFR # T80G-TRANS
- Zoro # G1954434
- Country of Origin United States
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 2 x 3 3/4 |
Details
Item | Extra Transmitter |
Transmitter | Allows start/stop operation by multiple users |
For Use With | 6X892 |
Accessory Type | Extra Transmitter |
Description
Extra Transmitter, -, Allows start/stop operation by multiple users, Operating Range -, Response Time (ms) -, Sensing Range (Ft.) -, Receiver Size (In.) 2 x 3 3/4, Voltage -, -, Operates On -, NEMA Rating -, Standards -, For Use With 6X892, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Prime Line Products Pocket Door Roller N6527 (N6527)
- PEMKO Door Sweep, Black, 36" L (3452CV36)
- NATIONAL GUARD Glazing Seal, 16.6 ft. Overall L (L-GT-116-200')
- YALE Manual Hydraulic 1100 Door Closer Interior, Black (1101 x BSP)
- TELECTRON 3 Button Control Station (PBS-3)
- TELECTRON Radio Operated Control System (NFR204AD-NFT80G-RF433.9)
- TELECTRON Extra Transmitter, for 433.9Mhz (NFT80G-RF433.9)
- AMERICAN GARAGE DOOR SUPPLY Flush Mount Center Hinge, PK4 (TD-HWC100)
- AMERICAN GARAGE DOOR SUPPLY Radio Transmitter, 1 Channel, Visor Clip (8833T)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- KEYLESSFACTORY Garage Door Remote Replacement for Sears Craftsman 371LM (KLF-012)
- Telectron Garage Door Opener Accessories