Shop All Garage Door Opener Accessories
Telectron
Extra Transmitter, for 433.9Mhz
Mfr # NFT80G-RF433.9
Zoro # G0612071
original price:
$74.72
27% off
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Range 100 Feet Line of Sight
- For Use With 433.9 Mhz
- Accessory Type Extra Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Telectron
- MFR # NFT80G-RF433.9
- Zoro # G0612071
- Country of Origin United States
- Category Garage Door Opener Accessories
Details
Item | Extra Transmitter |
Operating Range | 100 Feet Line of Sight |
For Use With | 433.9 Mhz |
Accessory Type | Extra Transmitter |
Description
Extra Transmitter, -, -, Operating Range 100 Feet Line of Sight, Response Time (ms) -, Sensing Range (Ft.) -, Receiver Size (In.) -, Voltage -, -, Operates On -, NEMA Rating -, Standards -, For Use With 433.9 Mhz, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Patio Lck Slide Bolt Alum (U 9866)
- SCHLAGE Lever Lockset, Mechanical, Grd. 1 (ND40S HSLR 630 RH)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Push Button, Green, SPDT, 2-7/8" D (SS2109XT-EN)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813DKB-72)
- TELECTRON Transmitter, Extra, for 225Mhz (T80G-TRANS)
- TELECTRON 3 Button Control Station (PBS-3)
- TELECTRON Radio Operated Control System (NFR204AD-NFT80G-RF433.9)
- NATIONAL MFG/SPECTRUM BRANDS HHI 7-1/2" Gar Dr Side Lock (N280-743)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk Univ Lift Handle (N280-586)
- NATIONAL MFG/SPECTRUM BRANDS HHI Chr Gar Dr L-Handle (N280-636)
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode G3T-BX (KLF-G3T)
- Telectron Garage Door Opener Accessories