Shop All Garage Door Opener Accessories
Telectron
3 Button Control Station
Mfr # PBS-3
Zoro # G0872487
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3Z262/3Z263
- Transmitter Allows Operation in 2 Directions Including Stop
- Volts Range Max. AC 24
- Receiver Size (In.) 5 x 2-3/8 x 1-13/16
- Standards UL Listed (E91951)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Telectron
- MFR # PBS-3
- Zoro # G0872487
- Country of Origin Multiple
- Category Garage Door Opener Accessories
Dimensions
Receiver Size (In.) | 5 x 2-3/8 x 1-13/16 |
Size (In.) | 5 x 2-3/8 x 1-13/16 |
Details
Item | 3 Button Control Station |
For Use With | 3Z262/3Z263 |
Transmitter | Allows Operation in 2 Directions Including Stop |
Volts Range Max. AC | 24 |
Standards | UL Listed (E91951) |
Voltage | 250 |
NEMA Rating | 1 |
Accessory Type | 3 Button Control Station |
Description
3 Button Control Station, Allows Operation in 2 Directions Including Stop, Size (In.) 5 x 2-3/8 x 1-13/16, Voltage 250, NEMA Rating 1, Standards UL Listed (E91951), Volts Range Max. AC 24, For Use With 3Z262/3Z263
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC0808)
- AIPHONE AT-406B Intercom (AT-406B/A)
- STERLING SEAL & SUPPLY 435 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.435X25)
- STRYBUC PD TANDEM ROLLER (9-309SPB)
- TELECTRON Transmitter, Extra, for 225Mhz (T80G-TRANS)
- TELECTRON Radio Operated Control System (NFR204AD-NFT80G-RF433.9)
- TELECTRON Extra Transmitter, for 433.9Mhz (NFT80G-RF433.9)
- CHAMBERLAIN 8 ft. Garage Door Belt Drive Rail Extension Kit, Black (CH311998)
- CHAMBERLAIN 2 Door Smart Garage Hub For Works with all major brands of garage door openers. (MYQ-G0402)
- HOUSE Park Right Single Garage Laser Park (HO2621665)
- NATIONAL MFG/SPECTRUM BRANDS HHI 7-1/2" Gar Dr Side Lock (N280-743)
- Telectron Garage Door Opener Accessories