Shop All Rolling Work Platforms
Tele-Tower
Rolling Work Platform, 76 in. L
Mfr # 1101-22
Zoro # G0112434
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,883.99
Free 30-Day Returns
Key Features
- Platform Height 24 in to 132 in
- For Use With Mfr. No. 1177-22, 3234, 1027, 1154, 2117, 1061M
- Overall Height 6 ft 6 in to 14 ft 8 in
- Material Steel
- Platform Depth 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tele-Tower
- MFR # 1101-22
- Zoro # G0112434
- UPC # 743913101227
- Country of Origin United States
- Category Rolling Work Platforms
Dimensions
Platform Height | 24 in to 132 in |
Overall Height | 6 ft 6 in to 14 ft 8 in |
Platform Depth | 72 in |
Platform Width | 22 in |
Base Depth | 76 in |
Bottom Width | 34 in |
Step Width | 22 in |
Handrail Height | 43 in |
Details
Work Platform Item | Scaffold Platform |
Item | Rolling Work Platform |
For Use With | Mfr. No. 1177-22, 3234, 1027, 1154, 2117, 1061M |
Material | Steel |
Color | Yellow |
Load Capacity | 800 lb |
Handrails Included | Yes |
Platform Style | Dual Access |
Number of Modular Decks | 1 |
Finish | Painted |
Number of Legs | 4 |
Climbing Angle | 90 Degrees |
Number of Steps | 0 |
Standards | ANSI, CSA, OSHA 1910.29 |
Includes | Guardrails, Toe Boards, Outriggers, Telescoping Sections, Gear Reduction Drive, and 5 in Casters |
Number of Guard Rails | 4 |
Description
Scaffold Platform, Material Steel, Platform Style Dual Access, Platform Height 24 in to 132 in, Load Capacity 800 lb, Number of Modular Decks 1, Base Depth 76 in, Bottom Width 34 in, Platform Depth 72 in, Platform Width 22 in, Overall Height 6 ft 6 in to 14 ft 8 in, Handrail Height 43 in, Number of Guard Rails 4, Number of Legs 4, Number of Steps 0, Step Width 22 in, Climbing Angle 90 Degrees , Color Yellow, Finish Painted, For Use With Mfr. No. 1177-22, 3234, 1027, 1154, 2117, 1061M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Chain Hoist (GGS_56945)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Silver (EN2802TX12)
- VESTIL Dock Seal / Shelter Combination (D-150/650-18)
- CASTERHQ 4"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC414)
- TELE-TOWER Rolling Work Platform, 8 ft. L (1101-96)
- COTTERMAN Rolling Work Platfrom, Steel 40 in H (4WP2424RA3B11D3C1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2424RA3B4B8AC1P6)
- COTTERMAN Work Platform, Rolling, Steel, 40 In H (4WP3624RA3B8AC1P6)
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP2436RA3B4B8AC1P6)
- COTTERMAN Rolling Work Platform, 70 in.H x 28 in.W (4WP2448RA3B4B8AC1P6)
- BALLYMORE Roll Work Platform, Steel, Single, 70 In.H (SEP7-3636)
- Tele-Tower Work Platforms