Shop All Scaffolding Accessories
Tele-Tower
Extension Unit, 6 ft. L, 78 In. H
Mfr # 1177
Zoro # G9965706
product price: $681.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$681.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 1101
- Overall Length 6 ft
- Overall Height 78 in
- Overall Width 19 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tele-Tower
- MFR # 1177
- Zoro # G9965706
- UPC # 743913011779
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 6 ft |
Overall Height | 78 in |
Overall Width | 19 in |
Details
Item | Height Extension Kit |
For Use With | Mfr. No. 1101 |
Material | Steel |
Load Capacity | 550 lb |
Standards | ANSI A10.8-2001, CSA Z797-09, OSHA 1926.450 |
Includes | (2) Extension Ladders with Turn Buckle Fastening, (4) Extension Coupler Pipes, (1) Deck and (4) Braces |
Finish | Yellow Painted |
Number of Steps | 6 |
Accessory Type | Height Extension Kit |
Description
Height Extension Kit, Load Capacity 550 lb, Overall Length 6 ft, Overall Width 19 in, Overall Height 78 in, Material Steel, Finish Yellow Paint, For Use With Mfr. No. 1101, Standards ANSI A10.8-2001, CSA Z797-09, OSHA 1926.450, Includes (2) Extension Ladders with Turn Buckle Fastening, (4) Extension Coupler Pipes, (1) Deck and (4) Braces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN1804.1-M20X1 Spanner Locknut (1804.1-M20X1)
- KEEPER Rope Strap, Hook, 16 ft.L, Polyester (07007)
- ZORO SELECT Leveling Caster, 551 lb, 2 In. (24WK16)
- BRANICK Mobile Cart For Branick Model 7600 (00-0137)
- METALTECH Scaffold Brace, 2 in.L, Steel (M-MC48120)
- BIL-JAX Insert Pin - 1" Collar - #6 (0007-116)
- WERNER Ladder Jack Clamping System, PK2 (AC10-20-02)
- BIL-JAX Pedestal Scaffold - Frame (0006-54-F)
- BIL-JAX Hook Replacement - Aluminum Plywood Walkboard - A (0054-130)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" - 7' L (0010-03-07)
- BIL-JAX Insert Pin - No Collar - #6 (0007-106)
- Tele-Tower Scaffolding Accessories