Shop All Davit Cranes
Tele-Pro
Davit Crane, 2,500 lb Capacity, 28 in to 82 in Reach, 0 in to 540 in Lift Range, Yellow
Mfr # OZTP2500DAV
Zoro # G5131044
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,984.99
Free 30-Day Returns
Key Features
- Capacity 2,500 lb
- Reach 28 in to 82 in
- Material Steel
- Lift Range 0 in to 540 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tele-Pro
- MFR # OZTP2500DAV
- Zoro # G5131044
- UPC # 760921786208
- Country of Origin United States
- Category Davit Cranes
Dimensions
Mast Diameter | 4.56 in |
Overall Fixed Boom Length | 82 in |
Boom Length Adjustability | Expandable |
Height Under Boom | 82 in |
No. of Boom Length Positions | 4 |
Maximum Lifting Height | 8.1 ft |
Minimum Lifting Height | 3.6 ft |
Max. Adjustable Boom Length | 82 in |
Min. Adjustable Boom Length | 28 in |
Description
Davit Crane, Maximum Lifting Capacity 2,500 lb, Minimum Lifting Height 3.6 ft, Maximum Lifting Height 8.1 ft, Boom Length Adjustability Expandable, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 28 in, Maximum Adjustable Boom Length 82 in, Boom Weight 288 lb, Color Yellow, Compatible Base Grainger Part Number 54YM58, 54YM59, 54YM60, Compatible Base Manufacturer Part Number OZPED4, OZSOC4, OZWALL4, Control Type Manual Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ SafeHold Permanent Lift Magnet XPL-10/6 (XPL-10/6)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2432)
- MAGLINER 10" Solid Rubber Wheel 111025 for Magliner® Hand Trucks (111025)
- WAYNE WATER SYSTEMS Wayne Water Systems PLS100 Stainless Steel Housing (PLS100)
- TELE-PRO Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 960 in Lift Range, Yellow (OZTP500DAV)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZTP1200DAV-DCW)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 660 in Lift Range, Yellow (OZTP1200DAV)
- TELE-PRO Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 1080 in Lift Range, Yellow (OZTP500DAV-ACW)
- TELE-PRO Davit Crane, 500 lb Capacity, 23 in to 66 in Reach, 0 in to 1080 in Lift Range, Yellow (OZTP500DAV-DCW)
- TELE-PRO Davit Crane, 1,200 lb Capacity, 23 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZTP1200DAV-ACW)
- OZ LIFTING PRODUCTS Davit Crane Kit, 1,200 lb Capacity, 22 in to 66 in Reach, 0 in to 540 in Lift Range, Yellow (OZ1200DAV-ACW-SP4)
- Tele-Pro Cranes